
€482.86/ pieceexcl. VAT
€584.26incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 180 mm |
Width | 150 mm |
Thread Size | M 200x3 |
B | 31.5 mm |
B1 | 150 mm |
d | 200 mm |
d1 | 180 mm |
d3 | 250 mm |
G | M 200x3 |
prepared for oil injection | No |