
€378.46/ pieceexcl. VAT
€457.94incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 160 mm |
Width | 131 mm |
Thread Size | M 180x3 |
B | 29.5 mm |
B1 | 131 mm |
d | 180 mm |
d1 | 160 mm |
d3 | 230 mm |
G | M 180x3 |
prepared for oil injection | No |