
€300.18/ pieceexcl. VAT
€363.22incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 140 mm |
Width | 119 mm |
Thread Size | M 160x3 |
B | 28 mm |
B1 | 119 mm |
d | 160 mm |
d1 | 140 mm |
d3 | 210 mm |
G | M 160x3 |
prepared for oil injection | No |