
€13.85/ pieceexcl. VAT
€16.76incl. VAT
25 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 25 mm |
Width | 31 mm |
Thread Size | M 30x1.5 |
B | 8 mm |
B1 | 31 mm |
d | 30 mm |
d1 | 25 mm |
d3 | 45 mm |
G | M 30x1.5 |
prepared for oil injection | No |