
€372.78/ pieceexcl. VAT
€451.06incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 140 mm |
Width | 147 mm |
Thread Size | M 160x3 |
B | 28 mm |
B1 | 147 mm |
d | 160 mm |
d1 | 140 mm |
d3 | 210 mm |
G | M 160x3 |
prepared for oil injection | No |