
€65.63/ pieceexcl. VAT
€79.41incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 75 mm |
Width | 82 mm |
Thread Size | M 85x2 |
B | 18 mm |
B1 | 82 mm |
d | 85 mm |
d1 | 75 mm |
d3 | 110 mm |
G | M 85x2 |
prepared for oil injection | No |