
€49.28/ pieceexcl. VAT
€59.63incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 60 mm |
Width | 68 mm |
Thread Size | M 70x2 |
B | 13.5 mm |
B1 | 68 mm |
d | 70 mm |
d1 | 60 mm |
d3 | 92 mm |
G | M 70x2 |
prepared for oil injection | No |