
€89.37/ pieceexcl. VAT
€108.14incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 85 mm |
Width | 55 mm |
Thread Size | M 95x2 |
B | 19 mm |
B1 | 55 mm |
d | 95 mm |
d1 | 85 mm |
d3 | 125 mm |
G | M 95x2 |
prepared for oil injection | No |