
€60.03/ pieceexcl. VAT
€72.64incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 75 mm |
Width | 50 mm |
Thread Size | M 85x2 |
B | 18 mm |
B1 | 50 mm |
d | 85 mm |
d1 | 75 mm |
d3 | 110 mm |
G | M 85x2 |
prepared for oil injection | No |