
€18.80/ pieceexcl. VAT
€22.75incl. VAT
28 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 45 mm |
Width | 35 mm |
Thread Size | M 50x1.5 |
B | 12 mm |
B1 | 35 mm |
d | 50 mm |
d1 | 45 mm |
d3 | 70 mm |
G | M 50x1.5 |
prepared for oil injection | No |