
€17.23/ pieceexcl. VAT
€20.85incl. VAT
35 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 30 mm |
Width | 29 mm |
Thread Size | M 35x1.5 |
B | 9 mm |
B1 | 29 mm |
d | 35 mm |
d1 | 30 mm |
d3 | 52 mm |
G | M 35x1.5 |
prepared for oil injection | No |