
€1,007.21/ pieceexcl. VAT
€1,218.72incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Shaft diameter | 152.4 mm |
Width | 122 mm |
Thread Size | M 170x3 |
B | 26 mm |
B1 | 122 mm |
d | 170 mm |
d1 | 152.4 mm |
d3 | 220 mm |
G | M 170x3 |
prepared for oil injection | No |