610-004 Rohrschelle für 1xRohr 20mm Bohrung 7,0mm

  • ERIKS:13791904
Image 1
Save to list

€1.21/ pieceexcl. VAT

€1.46incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
610-004
b
36 mm
d
7 mm
D
20 mm
s
2 mm
l2
21 mm
l1
40 mm