610-001 Rohrschelle für 1xRohr 10mm Bohrung 5,5mm

  • ERIKS:13791902
Image 1
Image 2
Image 1
Image 2
Save to list

€0.34/ pieceexcl. VAT

€0.41incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
610-001
b
10 mm
d
5.5 mm
s
1.5 mm
D
10 mm
l2
13 mm
l1
25.5 mm