608-004 Rohrschelle für 1xRohr 18mm Bohrung 7,0mm

  • ERIKS:13791608
Image 1
Save to list

€0.83/ pieceexcl. VAT

€1.00incl. VAT

100 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
608-004
b
36 mm
d
7 mm
D
18 mm
s
2 mm
l2
21 mm
l1
40 mm