608-001 Rohrschelle für 1xRohr 8mm Bohrung 5,5mm

  • ERIKS:13791606
Image 1
Image 2
Image 1
Image 2
Save to list

€2.48/ pieceexcl. VAT

€3.00incl. VAT

195 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
608-001
b
10 mm
d
5.5 mm
l2
12 mm
l1
23.5 mm
s
1.5 mm
D
8 mm