606-014 Rohrschelle für 1xRohr 14mm Bohrung 6,5mm

  • ERIKS:13791323
Image 1
Save to list

€0.74/ pieceexcl. VAT

€0.90incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
606-014
b
30 mm
d
6.3 mm
D
14 mm
l2
16 mm
s
2 mm
l1
32.5 mm