606-010 Rohrschelle für 1xRohr 6mm Bohrung 5,5mm

  • ERIKS:13791321
Image 1
Image 2
Image 1
Image 2
Save to list

€0.45/ pieceexcl. VAT

€0.54incl. VAT

2424 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
606-010
b
10 mm
d
5.5 mm
s
1.5 mm
D
6 mm
l2
10 mm
l1
20.5 mm