604-018 Rohrschelle für 8xRohr 4mm Bohrung 5,5mm

  • ERIKS:13791106
Image 1
Image 2
Image 1
Image 2
Save to list

€0.63/ pieceexcl. VAT

€0.76incl. VAT

369 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
604-018
b
10 mm
d
5.5 mm
D
4 mm
s
1.5 mm
l1
58 mm
l2
46 mm