604-015 Rohrschelle für 5xRohr 4mm Bohrung 5,5mm

  • ERIKS:13791104
Image 1
Image 2
Image 1
Image 2
Save to list

€0.41/ pieceexcl. VAT

€0.50incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
604-015
b
10 mm
d
5.5 mm
D
4 mm
s
1.5 mm
l2
34 mm
l1
46 mm