604-014 Rohrschelle für 4xRohr 4mm Bohrung 5,5mm

  • ERIKS:13791103
Image 1
Image 2
Image 1
Image 2
Save to list

€0.39/ pieceexcl. VAT

€0.47incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
604-014
b
10 mm
d
5.5 mm
D
4 mm
s
1.5 mm
l2
30 mm
l1
42 mm