604-004 Rohrschelle für 1xRohr 12mm Bohrung 5,5mm

  • ERIKS:13791102
Image 1
Save to list

€0.68/ pieceexcl. VAT

€0.82incl. VAT

740 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
604-004
b
24 mm
d
5.5 mm
s
1.5 mm
D
12 mm
l1
27 mm
l2
13 mm