604-003 Rohrschelle für 3xRohr 4mm Bohrung 5,5mm

  • ERIKS:13791100
Image 1
Image 2
Image 1
Image 2
Save to list

€0.29/ pieceexcl. VAT

€0.35incl. VAT

1270 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
604-003
b
10 mm
d
5.5 mm
l2
9 mm
s
1.5 mm
l1
26.6 mm
D
4 mm