604-002 Rohrschelle für 2xRohr 4mm Bohrung 5,5mm

  • ERIKS:13791098
Image 1
Image 2
Image 1
Image 2
Save to list

€0.24/ pieceexcl. VAT

€0.29incl. VAT

1100 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
604-002
b
10 mm
d
5.5 mm
l2
9 mm
s
1.5 mm
l1
22.6 mm
D
4 mm