604-001 Rohrschelle für 1xRohr 4mm Bohrung 5,5mm

  • ERIKS:13791097
Image 1
Image 2
Image 1
Image 2
Save to list

€0.20/ pieceexcl. VAT

€0.24incl. VAT

1218 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type pipeclamp
604-001
b
10 mm
d
5.5 mm
l1
18.5 mm
l2
9 mm
s
1.5 mm
D
4 mm