



€12.36/ pieceexcl. VAT
€14.96incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Coupling piece |
Nominal inner diameter | M 12x1 |
External tube diameter of connection | 8 mm |
Nominal inner diameter 2 | M 14x1.5 |
Connection | Internal thread (Metric) |
d3 | M 14x1.5 |
I3 | 37 mm |
l1 | 44 |
l2 | 27 mm |
l4 | 7.5 mm |