



€11.67/ pieceexcl. VAT
€14.12incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Coupling piece |
Nominal inner diameter | M 12x1 |
External tube diameter of connection | 6 mm |
Nominal inner diameter 2 | M 10x1 |
Connection | Internal thread (Metric) |
d3 | M10x1 |
I3 | 35.2 mm |
l1 | 38 |
l2 | 25 mm |
l4 | 7.5 mm |