



€9.96/ pieceexcl. VAT
€12.05incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Coupling piece |
Nominal inner diameter | M 10x1 |
External tube diameter of connection | 6 mm |
Connection | Internal thread (Metric) |
d3 | M10x1 |
I3 | 28.5 mm |
l1 | 33 |
l2 | 21 mm |
l4 | 6.3 mm |