



€17.43/ pieceexcl. VAT
€21.09incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Nominal inner diameter | M 14x1.5 |
External tube diameter of connection | 6 mm |
Nominal inner diameter 2 | M 10x1 |
Connection | Internal thread (Metric) |
Connection 2 | Metric |
l1 | 27 |
l2 | 17.5 mm |