



€8.40/ pieceexcl. VAT
€10.16incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Coupling piece |
Nominal inner diameter | M 10x1 |
External tube diameter of connection | 4 mm |
Nominal inner diameter 2 | M 8x1 |
Connection | Internal thread (Metric) |
d3 | M8x1 |
I3 | 27.5 mm |
l1 | 31 |
l2 | 19 mm |
l4 | 6.5 mm |