



€51.28/ pieceexcl. VAT
€62.05incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Nominal inner diameter | M 14x1.5 |
External tube diameter of connection | 4 mm |
Nominal inner diameter 2 | M 8x1 |
Connection | Internal thread (Metric) |
Connection 2 | Metric |
l1 | 33 |
l2 | 18 mm |