



€5.81/ pieceexcl. VAT
€7.03incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Zinc die-cast |
Nominal inner diameter | M 16x1.5 |
External tube diameter of connection | 10 mm |
Nominal inner diameter 2 | M 16x1.5 |
Connection | Internal thread (Metric) |
l1 | 26 |
l2 | 26 mm |