



€5.43/ pieceexcl. VAT
€6.57incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Zinc die-cast |
Nominal inner diameter | M 14x1.5 |
External tube diameter of connection | 8 mm |
Connection | Internal thread (Metric) |
l1 | 23.5 |
l2 | 23.5 mm |