



€3.62/ pieceexcl. VAT
€4.38incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded nipple |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | 1/4" |
External tube diameter of connection | 6 mm |
Nominal inner diameter 2 | M 10x1 |
Connection | Internal thread (BSPP) |
Connection 2 | Metric |
Standard thread connection | DIN 158/DIN 2999 |
l1 | 20 |
l2 | 9 mm |