



€2.67/ pieceexcl. VAT
€3.23incl. VAT
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Coupling piece |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 10x1 |
External tube diameter of connection | 6 mm |
Connection | Internal thread (Metric) |
Standard thread connection | DIN 158 |
l1 | 18 |
l2 | 7.4 mm |