



€2.01/ pieceexcl. VAT
€2.43incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Coupling piece |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 8x1 |
External tube diameter of connection | 4 mm |
Connection | Internal thread (Metric) |
Standard thread connection | DIN 158 |
l1 | 17 |
l2 | 7.4 mm |