



€1.71/ pieceexcl. VAT
€2.07incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded nipple |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 6x0.75 |
External tube diameter of connection | 2.5 mm |
Connection | Internal thread (Metric) |
Standard thread connection | DIN 158/DIN 2999 |
l1 | 11.5 |
l2 | 4.5 mm |