



€14.51/ pieceexcl. VAT
€17.56incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded reducer |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 16x1.5 |
Nominal inner diameter 2 | 1/4" |
Connection | Internal thread (Metric) |
Connection 2 | Internal thread (BSPP) |
l1 | 30 |
l2 | 12 mm |