



€13.67/ pieceexcl. VAT
€16.54incl. VAT
37 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded reducer |
Material | Brass |
Nominal inner diameter | M 10x1 |
Nominal inner diameter 2 | 1/4" |
Connection | Internal thread (Metric) |
Connection 2 | Internal thread (BSPP) |
l1 | 26.5 |
l2 | 7.5 mm |