



€4.10/ pieceexcl. VAT
€4.96incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Coupling piece |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 14x1.5 |
External tube diameter of connection | 8 mm |
Connection | Internal thread (Metric) |
Standard thread connection | DIN 158 |
l1 | 24 |
l2 | 11 mm |