



€1,823.20/ pieceexcl. VAT
€2,206.07incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7327 |
Norm | EN (DIN) |
Construction type | 3-way |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Paint min. 60 µm |
Nominal inner diameter | DN50 |
Connection | Flange |
Pressure rating | PN16 |
Manual operation | Handle |
Ball bore | L-bore |
Angular rotation | 120 ° |
Bore | Full bore |
Material ball | 1.4301 |
Seat material | TFM 1600 |
Spindle material | 1.4301 |
Primary spindle seal material | PTFE |
Actuator material | Steel |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 150 °C |
DN | DN50 |
d | 50 mm |
L | 320 mm |
H | 125 mm |
M | 260 mm |
Weight | 20 kg |