€2.31/ pieceexcl. VAT
€2.80incl. VAT
208 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Double nipple |
Material | Stainless steel |
Material quality | SS316 |
Nominal inner diameter | 1/8" |
Connection | External thread (BSPP) |
F | 30 mm |
F1 | 32 mm |
K | 14 mm |
L | 21 mm |
L1 | 5 mm |