€22.95/ pieceexcl. VAT
€27.77incl. VAT
11 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | 2202 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 6/4" |