207-168.U7 Kupplungshälfte Ersatz für 207 168.U 1

  • ERIKS:13751978
Image 1
Image 2
Image 1
Image 2
Save to list

€91.71/ pieceexcl. VAT

€110.97incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Shape
Plug (male)
Size of threaded connection (metric)
M 14x1.5 mm
Temperature range
from -25 to 100 °C
Maximum operating pressure at 20 °C
200 bar