100 Cable tie 292 x 7.6 mm white

  • ERIKS:12591974
Image 1
High quality cable tie with soft,round edges that make the cable tie easy to handle and safe to install.Bent round point " easy insert " (*) ensures the cable can easily be fed into the head of the cable tie.Resistant to oils and greases,salt and diluted acids. (*) easy insert : only on cable tie with width 2,5 mm length > = 200 mm ; width 3,6 mm length > = 370 mm and width 4,8 mm length >= 370 mm . All sizes with width 7,6 mm ; 9,0 mm en 13,0 mm have a straight point.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Plastic
Material quality
PA 6.6
Colour
Natural colour
Band width
7.6 mm
Length belt/tape/tie
292 mm
Max. bundle diameter
76 mm
Tensile strength
544 N