
€0.06/ pieceexcl. VAT
€0.07incl. VAT
100 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Plastic |
Material quality | PA 6.6 |
Colour | Natural colour |
Band width | 3.6 mm |
Length belt/tape/tie | 140 mm |
Max. bundle diameter | 33 mm |
Tensile strength | 182 N |