

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEKA |
Material | Stainless steel |
Hose fitting type | Claw coupling |
Connection termination size | 40 |
Seal material | FKM |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |
Connection termination | GEKA Plus |