GEKA

GEKA Coupling Geka SS hose shank 13

  • ERIKS:12669015
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEKA
Material
Stainless steel
Hose fitting type
Claw coupling
Connection termination size
40
Seal material
FKM
Elbow angle
0 °
Hose tail execution
Serrated
Maximum operating pressure
40 bar
Maximum operating pressure
580 psi
Connection termination
GEKA Plus