

€47.13/ pieceexcl. VAT
€57.03incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEKA |
Type | GEKA Plus |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | GEKA Plus |
Connection termination size | Claw distance 40mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN25 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |