

€43.62/ pieceexcl. VAT
€52.78incl. VAT
Sold per: 5Min. order: 5
3 In stock - Estimated delivery date 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEKA |
Type | GEKA Plus |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | GEKA Plus |
Connection termination size | Claw distance 40mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN12 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |